Wiremold (Legrand) 880CS3-1 Floor Box | Graybar Store
Wiremold (Legrand) - Floor Box - 880CS3-1
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 880CS3-1
    SKU: 96010846
    $211.19
    Checking Pricing
         
    Opening:8
    Additional Features:Flush Activation Assemblies; Fully Adjustable; Multiple Service; TopGuard protection; Triple Service Boxes
    No. of Gangs:3-Gang
    Side Knockouts (Inches):(8) 1 in
    Depth:3-7/16 in.
    Material:Iron
    Cover Style:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 880CS3-1
    • Additional Features Flush Activation Assemblies; Fully Adjustable; Multiple Service; TopGuard protection; Triple Service Boxes
    • Cover Style Metal
    • Depth 3-7/16 in.
    • No. of Gangs 3-Gang
    • Opening 8
    • Side Knockouts (Inches) (8) 1 in
    • Material Iron
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wiremold® OmniBox Floor Box, Side Knockouts (Inches): (8) 1 in, Depth: 3-7/16 in, No. of Gangs: 3, Iron, Cover Style: Metal