Wiremold (Legrand) 880CM1-1 Floor Box | Graybar Store
Wiremold (Legrand) - Floor Box - 880CM1-1
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 880CM1-1
    SKU: 96007586
    $82.14
    Checking Pricing
         
    Opening:4
    Additional Features:Flush Activation Assemblies; Fully Adjustable; Multiple Service; TopGuard protection; Triple Service Boxes
    No. of Gangs:1-Gang
    Side Knockouts (Inches):(4) 1 in
    Depth:2-7/16 in.
    Material:Iron
    Cover Style:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 880CM1-1
    • Additional Features Flush Activation Assemblies; Fully Adjustable; Multiple Service; TopGuard protection; Triple Service Boxes
    • Cover Style Metal
    • Depth 2-7/16 in.
    • No. of Gangs 1-Gang
    • Opening 4
    • Side Knockouts (Inches) (4) 1 in
    • Material Iron
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® OmniBox Floor Box, Side Knockouts (Inches): (4) 1 in, Depth: 2-7/16 in, No. of Gangs: 1, Iron, Cover Style: Metal