Wiremold (Legrand) RFB4-CI-1 Floor Box | Graybar Store
Wiremold (Legrand) - Floor Box - RFB4-CI-1
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RFB4-CI-1
    SKU: 93156472
    $256.95
    Checking Pricing
         
    Opening:(2) Receptacle Bracket
    Bottom Knockouts (Inches):1 to 1-1/4 in.
    No. of Gangs:4-Gang
    Side Knockouts (Inches):1 to 1-1/4 in
    Depth:2 in.
    Material:Iron
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RFB4-CI-1
    • Bottom Knockouts (Inches) 1 to 1-1/4 in.
    • Depth 2 in.
    • No. of Gangs 4-Gang
    • Opening (2) Receptacle Bracket
    • Side Knockouts (Inches) 1 to 1-1/4 in
    • Material Iron
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wiremold® RFB Floor Box, Side Knockouts (Inches): 1 to 1-1/4 in, Depth: 2 in, No. of Gangs: 4, Iron