Wiremold (Legrand) 880S3 Floor Box | Graybar Store
Wiremold (Legrand) - Floor Box - 880S3
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 880S3
    SKU: 92044071
    $130.35
    Checking Pricing
         
    Opening:22
    Additional Features:Deep; Flush Activation Assemblies; Fully Adjustable; Multiple Service; TopGuard protection; Triple Service Boxes
    No. of Gangs:3-Gang
    Side Knockouts (Inches):(11) 3/4 in; (5) 1/2 in; (6) 1 in
    Depth:3-15/32 in.
    Material:Steel
    Cover Style:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 880S3
    • Additional Features Deep; Flush Activation Assemblies; Fully Adjustable; Multiple Service; TopGuard protection; Triple Service Boxes
    • Cover Style Metal
    • Depth 3-15/32 in.
    • No. of Gangs 3-Gang
    • Opening 22
    • Side Knockouts (Inches) (11) 3/4 in; (5) 1/2 in; (6) 1 in
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® OmniBox Floor Box, Side Knockouts (Inches): (11) 3/4 in; (5) 1/2 in; (6) 1 in, Depth: 3-15/32 in, No. of Gangs: 3, Steel, Cover Style: Metal