Wiremold (Legrand) 880CS2-1 Floor Box | Graybar Store
Wiremold (Legrand) - Floor Box - 880CS2-1
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 880CS2-1
    SKU: 91024206
    $150.19
    Checking Pricing
         
    Opening:6
    Additional Features:Flush Activation Assemblies; Fully Adjustable; Multiple Service; TopGuard protection; Triple Service Boxes
    No. of Gangs:2-Gang
    Side Knockouts (Inches):(6) 1 in
    Depth:3-7/16 in.
    Material:Iron
    Cover Style:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 880CS2-1
    • Additional Features Flush Activation Assemblies; Fully Adjustable; Multiple Service; TopGuard protection; Triple Service Boxes
    • Cover Style Metal
    • Depth 3-7/16 in.
    • No. of Gangs 2-Gang
    • Opening 6
    • Side Knockouts (Inches) (6) 1 in
    • Material Iron
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wiremold® OmniBox Floor Box, Side Knockouts (Inches): (6) 1 in, Depth: 3-7/16 in, No. of Gangs: 2, Iron, Cover Style: Metal