Wiremold (Legrand) 885B Floor Box | Graybar Store
Wiremold (Legrand) - Floor Box - 885B
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 885B
    SKU: 88280331
    $46.50
    Checking Pricing
         
    Opening:1; Duplex Receptacle
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Additional Features:Excellent Solution for the Low Density Power or Communication Requirements in Open Space Areas
    Side Knockouts (Inches):(4) 1/2 in; (4) 3/4 in
    Depth:2-7/16 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 885B
    • Additional Features Excellent Solution for the Low Density Power or Communication Requirements in Open Space Areas
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Depth 2-7/16 in.
    • Opening 1; Duplex Receptacle
    • Side Knockouts (Inches) (4) 1/2 in; (4) 3/4 in
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® 880 Floor Box, Side Knockouts (Inches): (4) 1/2 in; (4) 3/4 in, Depth: 2-7/16 in, Steel