Hubbell Wiring Device - Kellems BA2529 Floor Box | Graybar Store
Hubbell Wiring Device - Kellems - Floor Box - BA2529
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BA2529
    SKU: 88128120
    $88.96
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Side Knockouts (Inches):(1) 3/4 in; (2) 1/2 in
    Cover Style:Aluminum and Brass
    Depth:3 in.
    Material:Steel
    Core Size (Inches):4.19 in.
    Additional Features:Concentric Knockouts; Stamped Steel Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BA2529
    • Additional Features Concentric Knockouts; Stamped Steel Construction
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Core Size (Inches) 4.19 in.
    • Cover Style Aluminum and Brass
    • Depth 3 in.
    • Side Knockouts (Inches) (1) 3/4 in; (2) 1/2 in
    • Material Steel
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® Floor Box, Side Knockouts (Inches): (1) 3/4 in; (2) 1/2 in, Depth: 3 in, Steel, Cover Style: Aluminum; Brass