Hubbell Wiring Device - Kellems CFB2G30CR Floor Box | Graybar Store
Hubbell Wiring Device - Kellems - Floor Box - CFB2G30CR
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CFB2G30CR
    SKU: 25712930
    $203.80
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    No. of Gangs:2-Gang
    Side Knockouts (Inches):(2) 1 in; (2) 3/4 in
    Depth:2-1/2 in.
    Material:Galvanized Steel
    Cover Style:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CFB2G30CR
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Cover Style Aluminum
    • Depth 2-1/2 in.
    • No. of Gangs 2-Gang
    • Side Knockouts (Inches) (2) 1 in; (2) 3/4 in
    • Material Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® Floor Box, Side Knockouts (Inches): (2) 1 in; (2) 3/4 in, Depth: 2-1/2 in, No. of Gangs: 2, Galvanized Steel, Cover Style: Aluminum