Wiremold (Legrand) RFB6-OG Floor Box | Graybar Store
Wiremold (Legrand) - Floor Box - RFB6-OG
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RFB6-OG
    SKU: 25626682
    $217.14
    Checking Pricing
         
    Opening:(2) Blank Mounting Plate; (2) Communication Mounting Plate; (2) Duplex Mounting Plate
    Bottom Knockouts (Inches):3/4 to 1-1/4 in.
    No. of Gangs:6-Gang
    Side Knockouts (Inches):3/4 to 1-1/4 in
    Depth:3-1/4 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RFB6-OG
    • Bottom Knockouts (Inches) 3/4 to 1-1/4 in.
    • Depth 3-1/4 in.
    • No. of Gangs 6-Gang
    • Opening (2) Blank Mounting Plate; (2) Communication Mounting Plate; (2) Duplex Mounting Plate
    • Side Knockouts (Inches) 3/4 to 1-1/4 in
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® RFB Floor Box, Side Knockouts (Inches): 3/4 to 1-1/4 in, Depth: 3-1/4 in, No. of Gangs: 6, Steel