Wiremold (Legrand) EFB6S Floor Box | Graybar Store
Wiremold (Legrand) - Floor Box - EFB6S
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: EFB6S
    SKU: 25464762
    $399.90
    Checking Pricing
         
    Opening:1
    Bottom Knockouts (Inches):3/4 to 2 in.
    Color:White
    No. of Gangs:6-Gang
    Side Knockouts (Inches):3/4 to 2 in
    Depth:4-1/16 in.
    Cover Style:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # EFB6S
    • Color White
    • Bottom Knockouts (Inches) 3/4 to 2 in.
    • Cover Style Aluminum
    • Depth 4-1/16 in.
    • No. of Gangs 6-Gang
    • Opening 1
    • Side Knockouts (Inches) 3/4 to 2 in
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Evolution Floor Box, Side Knockouts (Inches): 3/4 to 2 in, Depth: 4-1/16 in, No. of Gangs: 6, Cover Style: Aluminum