Wiremold (Legrand) EFB8S-OG Floor Box | Graybar Store
Wiremold (Legrand) - Floor Box - EFB8S-OG
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: EFB8S-OG
    SKU: 25464761
    $460.10
    Checking Pricing
         
    Opening:1
    Bottom Knockouts (Inches):3/4 to 2 in.
    Color:Green
    No. of Gangs:8-Gang
    Side Knockouts (Inches):3/4 to 2 in
    Depth:6 in.
    Cover Style:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # EFB8S-OG
    • Color Green
    • Bottom Knockouts (Inches) 3/4 to 2 in.
    • Cover Style Aluminum
    • Depth 6 in.
    • No. of Gangs 8-Gang
    • Opening 1
    • Side Knockouts (Inches) 3/4 to 2 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Evolution Floor Box, Side Knockouts (Inches): 3/4 to 2 in, Depth: 6 in, No. of Gangs: 8, Cover Style: Aluminum