Leviton 25249-TFN Floor Box Assembly, Screw Cap, 5A-125V Tamper-Resistant Duplex Receptacle Included, Nickel Finish Cover | Graybar Store
Leviton - Floor Box Assembly, Screw Cap, 5A-125V Tamper-Resistant Duplex Receptacle Included, Nickel Finish Cover - 25249-TFN
+ / - Hover over image to Zoom
Other Views

    Floor Box Assembly, Screw Cap, 5A-125V Tamper-Resistant Duplex Receptacle Included, Nickel Finish Cover

    Manufacturer: Leviton
    Manufacturer #: 25249-TFN
    SKU: 25247454
    $70.03
    Checking Pricing
         
    Cover Style:Nickel Finish
    Product Includes:15A-125V Tamper-Resistant Duplex Receptacle
    Color:Ivory
    Size:3 L x 2 D x 4.5 H in
    No. of Gangs:1-Gang
    Depth:2 in.
    Cover Type:Duplex Receptacle
    Material:Nylon
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 25249-TFN
    • Color Ivory
    • Size 3 L x 2 D x 4.5 H in
    • Cover Style Nickel Finish
    • Cover Type Duplex Receptacle
    • Depth 2 in.
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Product Includes 15A-125V Tamper-Resistant Duplex Receptacle
    • Material Nylon
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® Floor Box, Depth: 2 in, Opening: Duplex Receptacle, Size: 3 L x 2 D x 4.5 H in, Nylon, No. of Gangs: 1