Hubbell Wiring Device - Kellems AFB301GNT Floor Box | Graybar Store
Hubbell Wiring Device - Kellems - Floor Box - AFB301GNT
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AFB301GNT
    SKU: 25097687
    $338.45
    Checking Pricing
         
    No. of Gangs:4-Gang
    Bottom Knockouts (Inches):3/4 and 1 in.
    Side Knockouts (Inches):(1) 1/2 in; (2) 1/2 in; (4) 1-1/4 in; 3/4 in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AFB301GNT
    • Bottom Knockouts (Inches) 3/4 and 1 in.
    • No. of Gangs 4-Gang
    • Side Knockouts (Inches) (1) 1/2 in; (2) 1/2 in; (4) 1-1/4 in; 3/4 in
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Floor Box, Side Knockouts (Inches): (1) 1/2 in; (2) 1/2 in; (4) 1-1/4 in; 3/4 in, No. of Gangs: 4, Steel