Wiremold (Legrand) RFB2-OG Floor Box | Graybar Store
Wiremold (Legrand) - Floor Box - RFB2-OG
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RFB2-OG
    SKU: 25085900
    $148.53
    Checking Pricing
         
    Opening:(1) Communication Mounting Plate; (1) Duplex Receptacle
    Bottom Knockouts (Inches):1/2 to 1-1/4 in.
    No. of Gangs:2-Gang
    Side Knockouts (Inches):1/2 to 1-1/4 in
    Depth:3 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RFB2-OG
    • Bottom Knockouts (Inches) 1/2 to 1-1/4 in.
    • Depth 3 in.
    • No. of Gangs 2-Gang
    • Opening (1) Communication Mounting Plate; (1) Duplex Receptacle
    • Side Knockouts (Inches) 1/2 to 1-1/4 in
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® RFB Floor Box, Side Knockouts (Inches): 1/2 to 1-1/4 in, Depth: 3 in, No. of Gangs: 2, Steel