Hubbell Wiring Device - Kellems HBLCFB301BASE Floor Box | Graybar Store
Hubbell Wiring Device - Kellems - Floor Box - HBLCFB301BASE
+ / - Hover over image to Zoom
Other Views

    Floor Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLCFB301BASE
    SKU: 22069727
    $253.58
    Checking Pricing
         
    No. of Gangs:4-Gang
    Depth:4.25 in.
    Material:Steel
    Additional Features:Concentric Knockouts; Stamped Steel Construction
    Color:Steel
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLCFB301BASE
    • Color Steel
    • Additional Features Concentric Knockouts; Stamped Steel Construction
    • Depth 4.25 in.
    • Material Finish Steel
    • Materials Stamped Steel
    • No. of Gangs 4-Gang
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    SCRUBSHIELD® HBL Floor Box, Depth: 4.25 in, No. of Gangs: 4, Steel