GE Lighting 100PAR/R/85WM6PK FLOODLIGHT PAR38 INCAND 85W | Graybar Store
GE Lighting - FLOODLIGHT PAR38 INCAND 85W - 100PAR/R/85WM6PK
+ / - Hover over image to Zoom
Other Views

    FLOODLIGHT PAR38 INCAND 85W

    Manufacturer: GE Lighting
    Manufacturer #: 100PAR/R/85WM6PK
    SKU: 88110528
    $12.17
    Checking Pricing
         
    Packaging:6 Per Case
    Rated Life (Hour):2000
    Wattage:85
    Alternate Manufacturer Part No.:13472
    Color:Powder Coated-Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 100PAR/R/85WM6PK
    • Color Powder Coated-Red
    • Alternate Manufacturer Part No. 13472
    • Base Type Medium Skirt
    • Bulb Shape PAR38
    Product Overview:
    GE outdoor floodlight 85 watt red PAR38.