RAB Lighting FXLED150SF Floodlight, LED, FXLED Series, 150W, 5000K, Bronze | Graybar Store
RAB Lighting - Floodlight, LED, FXLED Series, 150W, 5000K, Bronze - FXLED150SF
+ / - Hover over image to Zoom
Other Views

    Floodlight, LED, FXLED Series, 150W, 5000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: FXLED150SF
    SKU: 25638513
    $689.26
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Input Voltage:120/277
    Wattage:150
    Mounting Type:Slipfitter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FXLED150SF
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5000
    • Input Voltage 120/277
    • Lamp Type LED
    • Mounting Type Slipfitter
    • Series FXLED
    • Wattage 150
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bronze rectangular 150W LED floodlight with 5000K color temperature and slipfitter mounting designed to replace 400W metal halide floodlights.
    • 14440 Lumens
    • CRI: 65
    • Dimensions: 14 W x 9 D x 9 H inches
    • Replaces 400W MH floodlights
    • 100,000 hour LED lifespan
    • Air-flow technology heat dissipation
    • NEMA type - 6H x 6V
    • 5-year warranty