RAB Lighting Floodlight, LED, FXLED Series, 150W | Graybar Store
RAB Lighting - Floodlight, LED, FXLED Series, 150W
+ / - Hover over image to Zoom
Other Views

    Floodlight, LED, FXLED Series, 150W

    Manufacturer: RAB Lighting
         

    Ultra high output, high efficiency LED floodlight with wide NEMA type 6Hx6V beam spread. Airflow technology ensures long LED and driver lifespan. Use for general and security lighting for large areas, building facades, signs and landscapes.

    • Manufacturer RAB Lighting
    • Lamp Type LED
    • Series FXLED
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Housing Color
    Input Voltage
    Wattage
    Mounting Type
    Additional Features
    Lumens
    Rated Life (Hour)
    Price
    FXLED150SF
    25638513
    5000
    Bronze
    120/277
    150
    Slipfitter
    $
    689
    .26
    /
    EA
    25638513
    Color Temperature (Kelvin)
    5000
    Housing Color
    Bronze
    Input Voltage
    120/277
    Wattage
    150
    Mounting Type
    Slipfitter
    Additional Features
    Lumens
    Rated Life (Hour)
    $
    689
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FXLED150T
    25638514
    5000 K
    120 V; 208 V; 240 V;
    150 W
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    14440
    100000 hr
    $
    664
    .29
    /
    EA
    25638514
    Color Temperature (Kelvin)
    5000 K
    Housing Color
    Input Voltage
    120 V; 208 V; 240 V;
    Wattage
    150 W
    Mounting Type
    Additional Features
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    Lumens
    14440
    Rated Life (Hour)
    100000 hr
    $
    664
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FXLED150T/480
    25726220
    5000 K
    480 V
    150 W
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    14073
    100000 hr
    $
    830
    .78
    /
    EA
    25726220
    Color Temperature (Kelvin)
    5000 K
    Housing Color
    Input Voltage
    480 V
    Wattage
    150 W
    Mounting Type
    Additional Features
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    Lumens
    14073
    Rated Life (Hour)
    100000 hr
    $
    830
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25638513 SKU, 25638513 ANALYTICS...
    Input Voltage
    120/277
    Wattage
    150
    Mounting Type
    Slipfitter
    Additional Features
    Lumens
    Rated Life (Hour)
    Price
    $
    689
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25638514 SKU, 25638514 ANALYTICS...
    Input Voltage
    120 V; 208 V; 240 V;
    Wattage
    150 W
    Mounting Type
    Additional Features
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    Lumens
    14440
    Rated Life (Hour)
    100000 hr
    Price
    $
    664
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25726220 SKU, 25726220 ANALYTICS...
    Input Voltage
    480 V
    Wattage
    150 W
    Mounting Type
    Additional Features
    Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    Lumens
    14073
    Rated Life (Hour)
    100000 hr
    Price
    $
    830
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available