Lithonia Lighting DSXF2 LED 4 50K M2 Floodlight, D-Series Size 2, LED | Graybar Store
Lithonia Lighting - Floodlight, D-Series Size 2, LED - DSXF2 LED 4 50K M2
+ / - Hover over image to Zoom
Other Views

    Floodlight, D-Series Size 2, LED

    Manufacturer: Lithonia Lighting
    Manufacturer #: DSXF2 LED 4 50K M2
    SKU: 25457823
    Price pending
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:4 Light Engines
    Wattage:79
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DSXF2 LED 4 50K M2
    • Housing Color Bronze
    • Additional Features 4 Light Engines
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Series D, Size 2
    • Wattage 79
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    D-series size 2 LED floodlight luminaire, 79W, 5000K color temperature, 4 light engines ideal replacement for 150-250W metal halide floods.
    • 6638 Lumens
    • Low field-to-beam ratios for minimum spill light
    • Ideal replacement for 150-250W metal halide floods
    • Expected service life of over 100,000 hours