Lithonia Lighting Floodlight, D-Series Size 2, LED | Graybar Store
Lithonia Lighting - Floodlight, D-Series Size 2, LED
+ / - Hover over image to Zoom
Other Views

    Floodlight, D-Series Size 2, LED

    Manufacturer: Lithonia Lighting
         

    The D-Series Size 2 Flood features precision optics to beautifully illuminate a variety of applications as its sleek, compact styling blends seamlessly with its environment.

    • Low field-to-beam ratios for minimum spill light
    • Ideal replacement for 150-250W metal halide floods
    • Expected service life of over 100,000 hours
    See More >>
    • Manufacturer Lithonia Lighting
    • Lamp Type LED
    • Series D, Size 2
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Housing Color
    Additional Features
    Wattage
    Input Voltage
    Rated Life (Hour)
    Lumens
    Price
    DSXF2 LED 4 50K M2
    25457823
    5000
    Bronze
    4 Light Engines
    79
    Call for Pricing
    25457823
    Color Temperature (Kelvin)
    5000
    Housing Color
    Bronze
    Additional Features
    4 Light Engines
    Wattage
    79
    Input Voltage
    Rated Life (Hour)
    Lumens
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DSXF2 LED 4 40K M2
    25472258
    4000
    Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    120 to 277 V
    100000
    $
    503
    .28
    /
    EA
    25472258
    Color Temperature (Kelvin)
    4000
    Housing Color
    Additional Features
    Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    Wattage
    Input Voltage
    120 to 277 V
    Rated Life (Hour)
    100000
    Lumens
    $
    503
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DSXF2 LED 3 50K M2
    25457822
    5000
    Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    102 W
    120 to 277 V
    100000
    $
    474
    .44
    /
    EA
    25457822
    Color Temperature (Kelvin)
    5000
    Housing Color
    Additional Features
    Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    Wattage
    102 W
    Input Voltage
    120 to 277 V
    Rated Life (Hour)
    100000
    Lumens
    $
    474
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DSXF2 LED 3 A530/40K FL 120 YKC62PEDDBXD
    25784263
    3000/4000 K
    Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    102 W
    120 V
    100000 hr
    10532
    $
    489
    .16
    /
    EA
    25784263
    Color Temperature (Kelvin)
    3000/4000 K
    Housing Color
    Additional Features
    Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    Wattage
    102 W
    Input Voltage
    120 V
    Rated Life (Hour)
    100000 hr
    Lumens
    10532
    $
    489
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DSXF2 LED 3 40K M2
    25472257
    4000
    Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    102 W
    120 to 277 V
    100000
    $
    474
    .44
    /
    EA
    25472257
    Color Temperature (Kelvin)
    4000
    Housing Color
    Additional Features
    Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    Wattage
    102 W
    Input Voltage
    120 to 277 V
    Rated Life (Hour)
    100000
    Lumens
    $
    474
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25457823 SKU, 25457823 ANALYTICS...
    Additional Features
    4 Light Engines
    Wattage
    79
    Input Voltage
    Rated Life (Hour)
    Lumens
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25472258 SKU, 25472258 ANALYTICS...
    Additional Features
    Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    Wattage
    Input Voltage
    120 to 277 V
    Rated Life (Hour)
    100000
    Lumens
    Price
    $
    503
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25457822 SKU, 25457822 ANALYTICS...
    Additional Features
    Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    Wattage
    102 W
    Input Voltage
    120 to 277 V
    Rated Life (Hour)
    100000
    Lumens
    Price
    $
    474
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25784263 SKU, 25784263 ANALYTICS...
    Additional Features
    Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    Wattage
    102 W
    Input Voltage
    120 V
    Rated Life (Hour)
    100000 hr
    Lumens
    10532
    Price
    $
    489
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25472257 SKU, 25472257 ANALYTICS...
    Additional Features
    Architectural; Area; LED Technology; Landscape; Sign Lighting Application
    Wattage
    102 W
    Input Voltage
    120 to 277 V
    Rated Life (Hour)
    100000
    Lumens
    Price
    $
    474
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available