Hubbell Lighting MVM-1000H-268 Floodlight | Graybar Store
Hubbell Lighting - Floodlight - MVM-1000H-268
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Hubbell Lighting
    Manufacturer #: MVM-1000H-268
    SKU: 90008289
    Price pending
    Checking Pricing
         
    Additional Features:Lamp Included
    Wattage:1000 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # MVM-1000H-268
    • Additional Features Lamp Included
    • Brand Magnuliter
    • Lamp Type Metal Halide
    • Wattage 1000 W
    • SAP Material Type ZSTD
    Product Overview:
    Magnuliter® MV Series Floodlight, Wattage: 1000 W, Lamp Type: Metal Halide