Cooper Lighting (Eaton) MHNK-Y76-1000-5T-LL Floodlight | Graybar Store
Cooper Lighting (Eaton) - Floodlight - MHNK-Y76-1000-5T-LL
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: MHNK-Y76-1000-5T-LL
    SKU: 25813340
    Price pending
    Checking Pricing
         
    Input Voltage:120 to 480 V
    Wattage:1000 W
    Additional Features:Heat Resistant; Impact Resistant
    Lumens:11000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # MHNK-Y76-1000-5T-LL
    • Additional Features Heat Resistant; Impact Resistant
    • Brand Lumark
    • Fixture Type Floodlight
    • Input Voltage 120 to 480 V
    • Lamp Type Metal Halide
    • Lumens 11000
    • Wattage 1000 W
    • SAP Material Type ZSTD
    Product Overview:
    Lumark® Lumark® Nighthawk Floodlight, Wattage: 1000 W, Lamp Type: Metal Halide, Input Voltage: 120 to 480 V, Lumens: 11000 Lumens