Cooper Lighting (Eaton) MHXL-T5-1500-480V Floodlight | Graybar Store
Cooper Lighting (Eaton) - Floodlight - MHXL-T5-1500-480V
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: MHXL-T5-1500-480V
    SKU: 25749080
    $386.33
    Checking Pricing
         
    Additional Features:Computer-Designed Optics; Corrosion-Resistant
    Wattage:1500 W
    Input Voltage:480 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # MHXL-T5-1500-480V
    • Additional Features Computer-Designed Optics; Corrosion-Resistant
    • Brand Lumark
    • Input Voltage 480 V
    • Lamp Type Metal Halide
    • Wattage 1500 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lumark® Eagle Sports Floodlight, Wattage: 1500 W, Lamp Type: Metal Halide, Input Voltage: 480 V