Crouse Hinds (Eaton) SSFMVSY250/240 50 76 Floodlight | Graybar Store
Crouse Hinds (Eaton) - Floodlight - SSFMVSY250/240 50 76
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: SSFMVSY250/240 50 76
    SKU: 25641100
    $2,905.13
    Checking Pricing
         
    Additional Features:Heat And Impact-Resistant Tempered Glass
    Wattage:250 W
    Input Voltage:240 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # SSFMVSY250/240 50 76
    • Additional Features Heat And Impact-Resistant Tempered Glass
    • Brand Champ Voyager nR
    • Input Voltage 240 V
    • Lamp Type High Pressure Sodium
    • Wattage 250 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Champ Voyager nR™ Floodlight, Wattage: 250 W, Lamp Type: High Pressure Sodium, Input Voltage: 240 V