Cooper Lighting (Eaton) CFB32PWW76U0569 Floodlight | Graybar Store
Cooper Lighting (Eaton) - Floodlight - CFB32PWW76U0569
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: CFB32PWW76U0569
    SKU: 25619839
    $255.91
    Checking Pricing
         
    Additional Features:Impact Resistant; Thermal Shock
    Wattage:320 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # CFB32PWW76U0569
    • Additional Features Impact Resistant; Thermal Shock
    • Brand Streetworks
    • Input Voltage 120 V
    • Lamp Type Metal Halide
    • Wattage 320 W
    • SAP Material Type ZSTD
    Product Overview:
    Streetworks™ Floodlight, Wattage: 320 W, Lamp Type: Metal Halide, Input Voltage: 120 V