Cooper Lighting (Eaton) CFB42SWW76U0570 Floodlight | Graybar Store
Cooper Lighting (Eaton) - Floodlight - CFB42SWW76U0570
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: CFB42SWW76U0570
    SKU: 25525600
    $307.99
    Checking Pricing
         
    Additional Features:Impact Resistant; Thermal Shock
    Wattage:250/400 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # CFB42SWW76U0570
    • Additional Features Impact Resistant; Thermal Shock
    • Brand Streetworks
    • Input Voltage 120 V
    • Lamp Type High Pressure Sodium
    • Wattage 250/400 W
    • SAP Material Type ZSTD
    Product Overview:
    Streetworks™ Floodlight, Wattage: 250/400 W, Lamp Type: High Pressure Sodium, Input Voltage: 120 V