Lithonia Lighting OLFL 14 PE BZ M4 Floodlight | Graybar Store
Lithonia Lighting - Floodlight - OLFL 14 PE BZ M4
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Lithonia Lighting
    Manufacturer #: OLFL 14 PE BZ M4
    SKU: 25500612
    $96.69
    Checking Pricing
         
    Additional Features:Button Photocell; Light Commercial Applications; Outdoor; Patios; Play Areas; Residential; Walkways
    Wattage:18 W
    Input Voltage:120 V
    Color Temperature (Kelvin):4000 K
    Lumens:1351
    Rated Life (Hour):50000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OLFL 14 PE BZ M4
    • Additional Features Button Photocell; Light Commercial Applications; Outdoor; Patios; Play Areas; Residential; Walkways
    • Color Temperature (Kelvin) 4000 K
    • Input Voltage 120 V
    • Lamp Type LED
    • Lumens 1351
    • Rated Life (Hour) 50000 hr
    • Wattage 18 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    OLFL Floodlight, Wattage: 18 W, Lamp Type: LED, Input Voltage: 120 V, Lumens: 1351 Lumens, Color Temperature (Kelvin): 4000 K