Cooper Lighting (Eaton) FSL2030L Floodlight | Graybar Store
Cooper Lighting (Eaton) - Floodlight - FSL2030L
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: FSL2030L
    SKU: 25473680
    $92.26
    Checking Pricing
         
    Additional Features:Large Single Flood; Single Head; Switch Controlled
    Wattage:71 W
    Input Voltage:120 V
    Color Temperature (Kelvin):5000 K
    Lumens:1950
    Rated Life (Hour):50000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # FSL2030L
    • Additional Features Large Single Flood; Single Head; Switch Controlled
    • Brand All-Pro
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 V
    • Lamp Type LED
    • Lumens 1950
    • Rated Life (Hour) 50000 hr
    • Wattage 71 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    All-Pro® Floodlight, Wattage: 71 W, Lamp Type: LED, Input Voltage: 120 V, Lumens: 1950 Lumens, Color Temperature (Kelvin): 5000 K