Lithonia Lighting F150ML M4 Floodlight | Graybar Store
Lithonia Lighting - Floodlight - F150ML M4
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Lithonia Lighting
    Manufacturer #: F150ML M4
    SKU: 25237358
    $180.89
    Checking Pricing
         
    Additional Features:Commercial/Residential Signs/Entry Monuments/Facades; Lamp Included; Tempered Glass Lens with High Temperature Gasket
    Wattage:150 W
    Input Voltage:120 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # F150ML M4
    • Additional Features Commercial/Residential Signs/Entry Monuments/Facades; Lamp Included; Tempered Glass Lens with High Temperature Gasket
    • Input Voltage 120 to 277 V
    • Lamp Type Metal Halide
    • Wattage 150 W
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Floodlight, Wattage: 150 W, Lamp Type: Metal Halide, Input Voltage: 120 to 277 V