Crouse Hinds (Eaton) FMVMY400/MT 76 S828 Floodlight | Graybar Store
Crouse Hinds (Eaton) - Floodlight - FMVMY400/MT 76 S828
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FMVMY400/MT 76 S828
    SKU: 25235132
    $1,811.54
    Checking Pricing
         
    Wattage:400 W
    Input Voltage:120 V; 208 V; 240 V;
    Lumens:50,000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FMVMY400/MT 76 S828
    • Brand Champ
    • Input Voltage 120 V; 208 V; 240 V;
    • Lamp Type Metal Halide
    Product Overview:
    Champ® FMV Floodlight, Wattage: 400 W, Lamp Type: Metal Halide, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 50,000 Lumens