GE Lighting PF1S40S0A26X6DB Floodlight | Graybar Store
GE Lighting - Floodlight - PF1S40S0A26X6DB
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: GE Lighting
    Manufacturer #: PF1S40S0A26X6DB
    SKU: 25214725
    $314.30
    Checking Pricing
         
    Additional Features:Corrosion-Resistant External Hardware; Enclosed; Gasketed and Activated Charcoal Filtered Optical Assembly; Heat and Shock
    Wattage:400 W
    Input Voltage:120 V
    Rated Life (Hour):50000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # PF1S40S0A26X6DB
    • Additional Features Corrosion-Resistant External Hardware; Enclosed; Gasketed and Activated Charcoal Filtered Optical Assembly; Heat and Shock
    • Brand PF-154 Powerflood
    • Input Voltage 120 V
    • Lamp Type High Pressure Sodium
    • Rated Life (Hour) 50000 hr
    • Wattage 400 W
    Product Overview:
    PF-154™ Powerflood™ Floodlight, Wattage: 400 W, Lamp Type: High Pressure Sodium, Input Voltage: 120 V