Lithonia Lighting TFL 400M RA2 TB SCWA LPI Floodlight | Graybar Store
Lithonia Lighting - Floodlight - TFL 400M RA2 TB SCWA LPI
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Lithonia Lighting
    Manufacturer #: TFL 400M RA2 TB SCWA LPI
    SKU: 25214221
    $260.85
    Checking Pricing
         
    Additional Features:Building Facades and Car Lot; Lamp Included; Parking Lots; Recreation Areas
    Wattage:400 W
    Input Voltage:120 to 277 V
    Lumens:38000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TFL 400M RA2 TB SCWA LPI
    • Additional Features Building Facades and Car Lot; Lamp Included; Parking Lots; Recreation Areas
    • Brand Contour
    • Input Voltage 120 to 277 V
    • Lamp Type Metal Halide
    • Lumens 38000
    • Wattage 400 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Contour® TFL Floodlight, Wattage: 400 W, Lamp Type: Metal Halide, Input Voltage: 120 to 277 V, Lumens: 38000 Lumens