Lithonia Lighting F213L 120 M12 Floodlight | Graybar Store
Lithonia Lighting - Floodlight - F213L 120 M12
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Lithonia Lighting
    Manufacturer #: F213L 120 M12
    SKU: 25172637
    $42.96
    Checking Pricing
         
    Additional Features:Entry Monuments; Lamp Included; Landscaping; Residential Facades; Signs
    Wattage:13 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # F213L 120 M12
    • Additional Features Entry Monuments; Lamp Included; Landscaping; Residential Facades; Signs
    • Input Voltage 120 V
    • Lamp Type CFL
    • Wattage 13 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    F213L Floodlight, Wattage: 13 W, Lamp Type: CFL, Input Voltage: 120 V