Lithonia Lighting F100ML 120 M6 Floodlight | Graybar Store
Lithonia Lighting - Floodlight - F100ML 120 M6
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Lithonia Lighting
    Manufacturer #: F100ML 120 M6
    SKU: 25172629
    $138.32
    Checking Pricing
         
    Additional Features:Commercial/Residential Signs/Entry Monuments/Facades; Lamp Included; Tempered Glass Lens with High Temperature Gasket
    Wattage:100 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # F100ML 120 M6
    • Additional Features Commercial/Residential Signs/Entry Monuments/Facades; Lamp Included; Tempered Glass Lens with High Temperature Gasket
    • Input Voltage 120 V
    • Lamp Type Metal Halide
    • Wattage 100 W
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Floodlight, Wattage: 100 W, Lamp Type: Metal Halide, Input Voltage: 120 V