Hubbell Lighting Q-500-B Floodlight | Graybar Store
Hubbell Lighting - Floodlight - Q-500-B
+ / - Hover over image to Zoom
Other Views

    Floodlight

    Manufacturer: Hubbell Lighting
    Manufacturer #: Q-500-B
    SKU: 25034435
    $27.83
    Checking Pricing
         
    Additional Features:Lamp Included
    Wattage:500 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # Q-500-B
    • Additional Features Lamp Included
    • Input Voltage 120 V
    • Wattage 500 W
    Product Overview:
    Q Series Floodlight, Wattage: 500 W, Input Voltage: 120 V