Thomas and Betts Homac FYU-M Flood-Seal Street and Highway Lighting Mechanical Fuse and Disconnect Kit, Y-Type, Fused | Graybar Store
Thomas and Betts Homac - Flood-Seal Street and Highway Lighting Mechanical Fuse and Disconnect Kit, Y-Type, Fused - FYU-M
+ / - Hover over image to Zoom
Other Views

    Flood-Seal Street and Highway Lighting Mechanical Fuse and Disconnect Kit, Y-Type, Fused

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: FYU-M
    SKU: 90074481
    $64.82
    Checking Pricing
         
    Additional Features:Breakaway Design Keeps Kits Separate Under Tension So Wires Don't Break
    Voltage Rating:600 V
    Conductor Size:6 to 14 AWG
    Amps:30 Amp
    Material:Aluminum; Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # FYU-M
    • Additional Features Breakaway Design Keeps Kits Separate Under Tension So Wires Don't Break
    • Amps 30 Amp
    • Conductor Size 6 to 14 AWG
    • Fuse Dimension 13/32 Dia x 1-1/2 L in
    • Fuse Type Y-Type
    • Material Aluminum; Copper
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flood-Seal Multi-Port Connector, Amps: 30 A, Voltage Rating: 600 V, Y-Type