Square D (Schneider Electric) 9038AG1 Float Switch NEMA 1 Mechanical Alternator | Graybar Store
Square D (Schneider Electric) - Float Switch NEMA 1 Mechanical Alternator - 9038AG1
+ / - Hover over image to Zoom
Other Views

    Float Switch NEMA 1 Mechanical Alternator

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9038AG1
    SKU: 88249628
    $205.00
    Checking Pricing
         
    Use With:Class 9049 Float Accessories
    NEMA Enclosure Rating:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9038AG1
    • NEMA Enclosure Rating 1
    • Use With Class 9049 Float Accessories
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Float switch NEMA 1 alternator for Class 9049 float accessories with open tank or sump system applications using duplex pumps.
    • DPST
    • Open tank/sump
    • 2 Pole
    • Flange mounting
    • Float size: 6.98 in. L