Square D (Schneider Electric) 9038AW1 Float Switch Mechanical Alternator | Graybar Store
Square D (Schneider Electric) - Float Switch Mechanical Alternator - 9038AW1
+ / - Hover over image to Zoom
Other Views

    Float Switch Mechanical Alternator

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9038AW1
    SKU: 88249633
    $724.34
    Checking Pricing
         
    Additional Features:Float Kit
    3-Phase HP Rating (Max.):0.25 at
    Mounting Position:Vertical
    NEMA Rating:4
    Action:Close on Liquid Rise
    Material:Cast Aluminium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9038AW1
    • 3-Phase HP Rating (Max.) 0.25 at
    • Additional Features Float Kit
    • Mounting Position Vertical
    • NEMA Rating 4
    • Material Cast Aluminium
    • Action Close on Liquid Rise
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pedestal Mounted Mechanical Alternator Open Tank, Cast Aluminium, Mounting Position: Vertical, NEMA Rating: 4, 3-Phase HP Rating (Max.): 0.25 at 32 V DC hp; 0.5 at 115 V DC hp; 0.5 at 230 V DC hp; 1 at 460 V AC hp; 1 at 475 V AC hp; 3 at 115 V AC hp; 5