Square D (Schneider Electric) 9038CG36 Float Switch Left Position Closed Tank Mechanical Alternator 9-1/4 in. max. Water Level | Graybar Store
Square D (Schneider Electric) - Float Switch Left Position Closed Tank Mechanical Alternator 9-1/4 in. max. Water Level - 9038CG36
+ / - Hover over image to Zoom
Other Views

    Float Switch Left Position Closed Tank Mechanical Alternator 9-1/4 in. max. Water Level

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9038CG36
    SKU: 92113695
    $437.34
    Checking Pricing
         
    NEMA Enclosure Rating:1
    Mounting Position:Left
    Range:Water Level 4-3/4 to 9-1/4 Inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9038CG36
    • Mounting Position Left
    • NEMA Enclosure Rating 1
    • Range Water Level 4-3/4 to 9-1/4 Inches
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Float switch NEMA 1 alternator left position with water level range 4-3/4 to 9-1/4 inches for applications using condensation pumps.
    • DPST
    • Closed tank
    • 2 Pole
    • Flange mounting
    • Float size: 4.62 in. dia. X 7.31 in. L