Square D (Schneider Electric) - Float Kit 7 Inch #304 Stainless Steel Tapped-at-Top - 9049A6
+ / - Hover over image to Zoom
Other Views

Float Kit 7 Inch #304 Stainless Steel Tapped-at-Top

Manufacturer: Square D (Schneider Electric)
Manufacturer #: 9049A6
SKU: 88249660
$126.49
Checking Pricing
     
Use With:Class 9036/9038 Type A Float Switches
Material:#304 Stainless Steel Float
Additional Features:7 in. Tapped-at-Top
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # 9049A6
  • Additional Features 7 in. Tapped-at-Top
  • Material #304 Stainless Steel Float
  • Use With Class 9036/9038 Type A Float Switches
Product Overview:
Float kit 7 in. tapped-at-top with #304 stainless steel float for use with Class 9036/9038 Type A switches.
  • Includes: #304 stainless steel float, 5 ft. rod and 2 stops