Fluke FLK-VT04A GLOBAL Visual IR Thermometer | Graybar Store
Fluke - Visual IR Thermometer - FLK-VT04A GLOBAL
+ / - Hover over image to Zoom
Other Views

    Visual IR Thermometer

    Manufacturer: Fluke
    Manufacturer #: FLK-VT04A GLOBAL
    SKU: 25643679
    $504.07
    Checking Pricing
         
    Power Source:(4) AA Batteries
    Tool Application:Temperature Measurements
    Rating:3 V/m Performance Criteria A; 8 kV (air) Criteria A; Cat III Pollution
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-VT04A GLOBAL
    • Display Type LCD
    • Power Source (4) AA Batteries
    • Rating 3 V/m Performance Criteria A; 8 kV (air) Criteria A; Cat III Pollution
    • Tool Application Temperature Measurements
    • For Use With Fluke VT04 Visual IR Thermometer
    • SAP Material Type ZSTD
    Product Overview:
    Visual IR Thermometer, Power Source: (4) AA Batteries, Rating: 3 V/m Performance Criteria A; 8 kV (air) Criteria A; Cat III Pollution Degree 2 IEC 61010-1, Display Type: LCD, Tool Application: Temperature Measurements
    Visual IR Thermometer, Power Source: (4) AA Batteries, Rating: 3 V/m Performance Criteria A; 8 kV (air) Criteria A; Cat III Pollution Degree 2 IEC 61010-1; IEC 1000 4-2; IEC 61000-4-2; IEC 61000-4-3; IEC 61010-2-032; IEC 61326-I Class B, Display Type: LCD, Tool Application: Temperature Measurements, For Use With: Fluke VT04 Visual IR Thermometer