Fluke FLK-A3003FC Wireless DC Current Clamp Meter | Graybar Store
Fluke - Wireless DC Current Clamp Meter - FLK-A3003FC
+ / - Hover over image to Zoom
Other Views

    Wireless DC Current Clamp Meter

    Manufacturer: Fluke
    Manufacturer #: FLK-A3003FC
    SKU: 25704575
    $510.19
    Checking Pricing
         
    Power Source:(2) AA NEDA 15 A IEC LR6
    Tool Application:Wireless Relays Measurement
    Rating:2000 m Cat III 1000 V; 3000 m Cat II 1000 V; 600 V Cat III; 600 V Cat IV
    Display Type:Backlight; LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-A3003FC
    • Display Type Backlight; LCD
    • Power Source (2) AA NEDA 15 A IEC LR6
    • Rating 2000 m Cat III 1000 V; 3000 m Cat II 1000 V; 600 V Cat III; 600 V Cat IV
    • Tool Application Wireless Relays Measurement
    • For Use With Fluke a3003 FC Wireless 2000 A DC Current Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wireless DC Current Clamp Meter, 2000 m Cat III 1000 V; 3000 m Cat II 1000 V; 600 V Cat III; 600 V Cat IV; Backlight; LCD, Wireless Relays Measurement, Includes DC Current Module, (2) AA Batteries, Hanging Strap Magnet, Quick Start Guide