Fluke FLK-3000FC Wireless Multimeter | Graybar Store
Fluke - Wireless Multimeter - FLK-3000FC
+ / - Hover over image to Zoom
Other Views

    Wireless Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLK-3000FC
    SKU: 25643667
    $306.11
    Checking Pricing
         
    Power Source:(3) AA Alkaline Batteries, NEDA 15A IEC LR6
    Tool Application:Capacitance and Frequency Measurements; Continuity; Diode Test; Resistance
    Rating:600 V Cat IV
    Display Type:LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-3000FC
    • Display Type LED
    • Power Source (3) AA Alkaline Batteries, NEDA 15A IEC LR6
    • Rating 600 V Cat IV
    • Tool Application Capacitance and Frequency Measurements; Continuity; Diode Test; Resistance
    • For Use With Fluke 3000 FC Series Wireless Multimeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3000 FC Series Wireless Multimeter, Power Source: (3) AA Batteries, Rating: 600 V Cat IV; Display Type: LED, Tool Application: Capacitance and Frequency Measurements; Continuity; Diode Test; Resistance, Includes Test Leads, Alligator Clips