Fluke FLK-1AC-A1-II-5PK Volt Alert | Graybar Store
Fluke - Volt Alert - FLK-1AC-A1-II-5PK
+ / - Hover over image to Zoom
Other Views

    Volt Alert

    Manufacturer: Fluke
    Manufacturer #: FLK-1AC-A1-II-5PK
    SKU: 25041940
    $127.28
    Checking Pricing
         
    Power Source:(2) AAA Alkaline Batteries
    Tool Application:Electricians; Maintenance; Safety Personnel and Homeowners; Service
    Rating:600 V Cat IV
    Display Type:LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-1AC-A1-II-5PK
    • Display Type LED
    • Power Source (2) AAA Alkaline Batteries
    • Rating 600 V Cat IV
    • Tool Application Electricians; Maintenance; Safety Personnel and Homeowners; Service
    • Country of Origin CN - China
    Product Overview:
    VoltAlert™ Electrical Tester, Non-Contact Voltage Detector, 90 to 1000V AC, Includes (2) AAA Alkaline Batteries, Rating: 600 V Cat IV; Display Type: LED, Electricians; Maintenance; Safety Personnel and Homeowners; Service