Leviton 7770 Weather-Resistant Self-Closing Cover, Cast Aluminum, FS Box Mount, Use with Single Locking Receptacle, Grey | Graybar Store
Leviton - Weather-Resistant Self-Closing Cover, Cast Aluminum, FS Box Mount, Use with Single Locking Receptacle, Grey - 7770
+ / - Hover over image to Zoom
Other Views

    Weather-Resistant Self-Closing Cover, Cast Aluminum, FS Box Mount, Use with Single Locking Receptacle, Grey

    Manufacturer: Leviton
    Manufacturer #: 7770
    SKU: 95001093
    $82.89
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Color:Grey
    Size:4.76 H x 3.26 W x 2.31 D in
    No. of Gangs:1-Gang
    Depth:2.31 in.
    Material:Aluminum
    Additional Features:Self Closing Lid
    Mounting Position:Vertical
    Use With:FS Box
    Mounting Type:FS Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 7770
    • Color Grey
    • Size 4.76 H x 3.26 W x 2.31 D in
    • Additional Features Self Closing Lid
    • Depth 2.31 in.
    • Mounting Position Vertical
    • Mounting Type FS Box
    • No. of Gangs 1-Gang
    • Opening (1) Single Receptacle
    • Material Aluminum
    • Use With FS Box
    • Country of Origin CN - China
    Product Overview:
    Flip Lid Receptacle Cover, Gray, No. of Gangs: 1, Mounting Type: FS Box, (1) Single Receptacle, Aluminum