Raco 5103-2 Flip Cover | Graybar Store
Raco - Flip Cover - 5103-2
+ / - Hover over image to Zoom
Other Views

    Flip Cover

    Manufacturer: Raco
    Manufacturer #: 5103-2
    SKU: 95007303
    $8.72
    Checking Pricing
         
    Opening:(1) GFCI Receptacle
    Additional Features:Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Color:Bronze
    Size:4-9/16 H x 2-13/16 W x 51/64 D in
    Mounting Position:Vertical
    No. of Gangs:1
    Depth:51/64 in.
    Packaging:24 per Pack
    Use With:BELL Single-Gang Weatherproof Boxes
    Mounting Type:Device
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5103-2
    • Color Bronze
    • Size 4-9/16 H x 2-13/16 W x 51/64 D in
    • Additional Features Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    • Depth 51/64 in.
    • Mounting Position Vertical
    • Mounting Type Device
    • No. of Gangs 1
    • Opening (1) GFCI Receptacle
    • Material Metal
    • Packaging 24 per Pack
    • Use With BELL Single-Gang Weatherproof Boxes
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Flip Cover, Bronze, No. of Gangs: 1, Mounting Type: Device, (1) GFCI Receptacle, Metal