Raco 5026-0 Flip Cover | Graybar Store
Raco - Flip Cover - 5026-0
+ / - Hover over image to Zoom
Other Views

    Flip Cover

    Manufacturer: Raco
    Manufacturer #: 5026-0
    SKU: 92052986
    $21.89
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Additional Features:Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Color:Grey
    Size:4-1/2 H x 2-3/4 W x 1-1/8 D in
    Mounting Position:Vertical
    No. of Gangs:1
    Depth:1-1/8 in.
    Packaging:24 per Pack
    Use With:BELL Single-Gang Weatherproof Boxes
    Mounting Type:Box; Device
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5026-0
    • Color Grey
    • Size 4-1/2 H x 2-3/4 W x 1-1/8 D in
    • Additional Features Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    • Depth 1-1/8 in.
    • Mounting Position Vertical
    • Mounting Type Box; Device
    • No. of Gangs 1
    • Opening (1) Single Receptacle
    • Material Aluminum
    • Packaging 24 per Pack
    • Use With BELL Single-Gang Weatherproof Boxes
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Flip Cover, Gray, No. of Gangs: 1, Mounting Type: Box; Device, (1) Single Receptacle, Aluminum