Raco 5152-0 Flip Cover | Graybar Store
Raco - Flip Cover - 5152-0
+ / - Hover over image to Zoom
Other Views

    Flip Cover

    Manufacturer: Raco
    Manufacturer #: 5152-0
    SKU: 88301448
    $8.97
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Additional Features:Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Color:Grey
    Size:2-13/16 H x 4-9/16 W x 1 D in
    Mounting Position:Horizontal
    No. of Gangs:1
    Depth:1 in.
    Packaging:24 per Pack
    Use With:BELL Single-Gang Weatherproof Boxes
    Mounting Type:Device
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5152-0
    • Color Grey
    • Size 2-13/16 H x 4-9/16 W x 1 D in
    • Additional Features Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    • Depth 1 in.
    • Mounting Position Horizontal
    • Mounting Type Device
    • No. of Gangs 1
    • Opening (1) Single Receptacle
    • Material Metal
    • Packaging 24 per Pack
    • Use With BELL Single-Gang Weatherproof Boxes
    • Country of Origin IN - India
    Product Overview:
    RACO® Flip Cover, Gray, No. of Gangs: 1, Mounting Type: Device, (1) Single Receptacle, Metal