Raco 5043-0 Flip Cover | Graybar Store
Raco - Flip Cover - 5043-0
+ / - Hover over image to Zoom
Other Views

    Flip Cover

    Manufacturer: Raco
    Manufacturer #: 5043-0
    SKU: 88218912
    $25.49
    Checking Pricing
         
    Opening:(1) GFCI Receptacle; (1) Toggle Switch
    Additional Features:Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Color:Grey
    Size:4-1/2 H x 4-9/16 W x 1-3/16 D in
    Mounting Position:Vertical
    No. of Gangs:2
    Depth:1-3/16 in.
    Packaging:6 per Pack
    Use With:BELL Double-Gang Weatherproof Boxes
    Mounting Type:Box; Device
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5043-0
    • Color Grey
    • Size 4-1/2 H x 4-9/16 W x 1-3/16 D in
    • Additional Features Pad Lockable; Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    • Depth 1-3/16 in.
    • Mounting Position Vertical
    • Mounting Type Box; Device
    • No. of Gangs 2
    • Opening (1) GFCI Receptacle; (1) Toggle Switch
    • Material Aluminum
    • Packaging 6 per Pack
    • Use With BELL Double-Gang Weatherproof Boxes
    • Country of Origin IN - India
    Product Overview:
    RACO® Flip Cover, Gray, No. of Gangs: 2, Mounting Type: Box; Device, (1) GFCI Receptacle; (1) Toggle Switch, Aluminum