Raco 5157-0 Flip Cover | Graybar Store
Raco - Flip Cover - 5157-0
+ / - Hover over image to Zoom
Other Views

    Flip Cover

    Manufacturer: Raco
    Manufacturer #: 5157-0
    SKU: 88218566
    $20.60
    Checking Pricing
         
    Opening:(2) Receptacle
    Additional Features:Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Color:Grey
    Size:4-17/32 H x 4-17/32 W x 7/8 D in
    No. of Gangs:2
    Depth:7/8 in.
    Packaging:18 per Pack
    Use With:BELL Double-Gang Weatherproof Boxes
    Mounting Type:Device
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5157-0
    • Color Grey
    • Size 4-17/32 H x 4-17/32 W x 7/8 D in
    • Additional Features Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    • Depth 7/8 in.
    • Mounting Type Device
    • No. of Gangs 2
    • Opening (2) Receptacle
    • Material Metal
    • Packaging 18 per Pack
    • Use With BELL Double-Gang Weatherproof Boxes
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Flip Cover, Gray, No. of Gangs: 2, Mounting Type: Device, (2) Receptacle, Metal